Motor Dual Run Cap, 40/7.5 MFD, 440V, Oval

DAYTON| Zoro #: G1833264| Mfr #: 4UHC2

$33.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height: 5-1/4"Capacitor Shape: OvalMicrofarad Rating: 40/7.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1833264 Mfr #: 4UHC2
Overall Height: 5-1/4"Capacitor Shape: Oval
Microfarad Rating: 40/7.5Overall Depth: 1-3/4"
Hz: 60/50Cover Material: Steel
Capacitor Voltage: 440VACTemp. Range: -40 Degrees to 69 Degrees C
Standards: cULs Recognized (E136401)Motor Capacitor Type: Motor Dual Run Capacitor
Overall Width: 2-3/4"Item: Motor Dual Run Capacitor
Case Material: AluminumTerminal Type: 1/4" Male Quick-Connect
Case Height: 4-3/4"Country of Origin (subject to change): China

Description

Motor Dual Run Capacitor, 40/7.5 Microfarad Rating, 440VAC Capacitor Voltage, 60/50 Hz, Oval Capacitor Shape, 4-3/4 In. Case Height, 5-1/4 In. Overall Height, 2-3/4 In. Overall Width, 1-3/4 In. Overall Depth, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 69 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards cULs Recognized (E136401)

Reviews