KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor Mounting Base

DAYTON| Zoro #: G1797677| Mfr #: 2M521

$322.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Adjustable Steel Motor Base
Bolt Size (In.): 3/4
Height (In.): 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1797677 Mfr #: 2M521
Item: Adjustable Steel Motor BaseBolt Size (In.): 3/4
Height (In.): 3For NEMA Frame: 405
Length (In.): 28-3/4Application: To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks
Includes: 4 Motor Mounting Bolts, 2 Adjusting Bolts, Standard GussetsWidth (In.): 23-7/8
Country of Origin (subject to change): United States

Description

Adjustable Steel Motor Mounting Base, For NEMA Frames 405, Bolt Size 3/4 Inch, Length 28 3/4 Inches, Height 3 Inches, Width 23 7/8 Inches, With 2 Adjustable Bolts

Reviews