Dayton
Motor Run Capacitor, 10 MFD, 3-5/8 In. H
- Zoro #: G2351474
- Mfr #: 2MDV7
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Motor Capacitor Type: Motor Run Capacitor
- Microfarad Rating: 10
- Capacitor Voltage: 370V AC
- Capacitor Shape: Oval
- Overall Height: 3 5/8 in
- Overall Width: 2 in
- Case Material: Aluminum
- Temp. Range: -40 Degrees to 70 Degrees C
$3.95
Ships from United States
Subtotal: $3.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dayton #2MDV7 Specifications
- Zoro #: G2351474
- Mfr #: 2MDV7
- UPC #: 190735223604
- Motor Capacitor Type: Motor Run Capacitor
- Microfarad Rating: 10
- Capacitor Voltage: 370V AC
- Capacitor Shape: Oval
- Overall Height: 3 5/8 in
- Overall Width: 2 in
- Case Material: Aluminum
- Temp. Range: -40 Degrees to 70 Degrees C
- Terminal Type: 1/4 in Male Quick-Connect
- Overall Depth: 1 1/4 in
- Item: Motor Run Capacitor
- Hz: 60/50
- Cover Material: Steel
- Standards: cULs Recognized (E136401)
- Case Height: 3 1/8 in
- For Use With: Air Conditioners, Motors, Refrigeration Equipment
- Diameter: 1 1/4 in
- Voltage: 370V AC
- Frequency: 60/50 Hz
- Terminal Gender: Male
- Terminal Tab Width: 1/4 in
- Terminal Designations: Standard
- Min. Temperature: -40 Degrees C
- Max. Temperature: 70 Degrees C
- Temperature Range: -40 Degrees C to 70 Degrees C
- Capacitor Voltage (Merch): 370V AC
- Capacitor Voltage Group: 370V AC
- Country of Origin (subject to change): China
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 370V AC, Microfarad Rating 10, Overall Height 3 5/8 in, Case Material Aluminum
Reviews of Dayton #2MDV7
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DAYTON Run Capacitor, 7.5 MFD, 370V, Round 2MEC2
- DAYTON Motor Dual Run Cap, 60/10 MFD, 440V, Round 2MEK8
- DAYTON Run Capacitor, 3 MFD, 440V, Oval 4UHA6
- DAYTON Motor Dual Run Cap, 55/10 MFD, 440V, Oval 6FLP1
- DAYTON Run Capacitor, 12.5 MFD, 440V, Round 2MEG7
- DAYTON Motor Dual Run Cap, 40/7.5 MFD, 370V, Oval 2MDY2
- ARMSTRONG 87H96 20063501 Capacitor Kit 3 87H96
- ROTOM Rotom 40/7.5DVR, 40 + 7.5MFD, 370V, Run Capacitor, Round 40/7.5DVR
- DAYTON Motor Run Capacitor, Rectangle, 2 In. H 22F168
- DAYTON Motor Dual Run Cap, 55/5 MFD, 370V, Round 2MEF8
- DIVERSITECH Motor Run Capacitor, 370V, Round 3GR0425
- Dayton Motor Capacitors