Motor, Sp Ph, 1/4 HP, 1725, 115/208-230V, 48Y

DAYTON| Zoro #: G0682647| Mfr #: 4VAF9

$130.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: Split-Phase
Motor Application: HVAC/R
Frame Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0682647 Mfr #: 4VAF9
Motor Design: Split-PhaseMotor Application: HVAC/R
Frame Material: SteelMotor Shaft Rotation: CW/CCW
Item: Belt Drive MotorHP: 1/4
Nominal Efficiency: 62.0%Standards: UL Recognized (E37403), CSA Certified (258501)
Voltage: 115/208-230Overall Length: 9-13/16"
Hz: 60Motor Enclosure Design: Open Dripproof
Nameplate RPM: 1725Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Footnotes: Usable On 208V At 1.0 Service FactorBody Dia.: 5-5/8"
Motor Sub Application: Belt Drive Fan/BlowerIns. Class: B
Ring to Ring Center: 7-7/16"Duty: Continuous
Length Less Shaft: 7-7/8"Max. Ambient Temp.: 60 Degrees C
Motor Service Factor: 1.15Mounting Stud Pattern: 3-5/8" x 3-5/8"
Frame: 48YShaft Dia.: 1/2"
Phase: 1Motor Bearings: Ball
RPM Range: 1701-1800No. of Speeds: 1
Full Load Amps: 5.1/2.4-2.6Shaft Length: 1-7/8"
Motor Thermal Protection: AutoResilient Ring Dia.: 2-1/4"
Motor Mounting Type: Cradle BaseCountry of Origin (subject to change): Mexico

Description

Belt Drive Motor, Split-Phase, 1/4 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 48Y, Open Dripproof, Full Load Amps 5.1/2.4-2.6, 60 Hz, Cradle Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 9-13/16 In., Shaft Dia. 1/2 In., Shaft Length 1-7/8 In.

Reviews