BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Motor/Pump Control Box, 120/208/240V

DAYTON| Zoro #: G0334101| Mfr #: 2PZG3

$719.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth (In.): 4Mounting: WallStandards: UL 508A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0334101 Mfr #: 2PZG3
Depth (In.): 4Mounting: Wall
Standards: UL 508AIncludes: Mechanical Float Switches, Magnetic Motor Contactor, Circuit Breaker, Control Circuit Protection, High Level Alarm with Test-Normal-Silence Switch, Auxiliary Alarm Contacts, Terminal Blocks
Phase: 1Voltage: 120/208/240
Width (In.): 8Amps: 20 to 30
Item: Motor/Pump Control BoxEnclosure Type: NEMA 4X
Height (In.): 8Type: Simplex Control Panel
Country of Origin (subject to change): United States

Description

Motor/Pump Control Box, Simplex Control Panel, Phase 1, Voltage 120/208/240, Amps 20-30, Enclosure Type NEMA 4X, Height 8 In., Width 8 In., Depth 4 In., Mounting Wall, Standards UL 508A, Includes Mechanical Float Switches, Magnetic Motor Contactor, Circuit Breaker, Control Circuit Protection, High Level Alarm with Test-Normal-Silence Switch, Auxiliary Alarm Contacts, Terminal Blocks

Restrictions and Compliance

*3: Hazardous material

Reviews