20% off End Of Summer Sale We’re here to help! Call (855) 289-9676
0 Cart

Motor/Pump Control Box, 120/208/240V

  • Zoro #: G3319802
  • Mfr #: 2PZG4

Motor/Pump Control Box, 120/208/240V

  • Zoro #: G3319802
  • Mfr #: 2PZG4

$639.12 /ea

Details
  • Standards: UL 508A
  • Voltage: 120/208/240
  • Height (In.): 8
See full product details
This item ships free. Details.
Standard ground shipping.

Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dayton #2PZG4 Specifications

  • Zoro #: G3319802
  • Mfr #: 2PZG4
Standards: UL 508A Voltage: 120/208/240
Height (In.): 8 Item: Motor/Pump Control Box
Width (In.): 8 Depth (In.): 4
Type: Simplex Control Panel Mounting: Wall
Enclosure Type: NEMA 4X Phase: 1
Amps: 7 to 15 Includes: Mechanical Float Switches, Magnetic Motor Contactor, Circuit Breaker, Control Circuit Protection, High Level Alarm with Test-Normal-Silence Switch, Auxiliary Alarm Contacts, Terminal Blocks
Country of Origin (subject to change): United States

Description

Motor/Pump Control Box, Simplex Control Panel, Motor/Pump HP -, Phase 1, Voltage 120/208/240, Amps 7 to 15, Thermal Unit Code -, Enclosure Type NEMA 4X, Height (In.) 8, Width (In.) 8, Depth (In.) 4, For Use With -, Control Relay -, Mounting Wall, Accepts -, Standards UL 508A, Includes Mechanical Float Switches, Magnetic Motor Contactor, Circuit Breaker, Control Circuit Protection, High Level Alarm with Test-Normal-Silence Switch, Auxiliary Alarm Contacts, Terminal Blocks

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Dayton #2PZG4