Dayton
Mounting Base, NEMA Frame 42, 5-1/4 In.
Mfr # 22F198
Zoro # G4480646
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 42
- Length (In.) 5 5/16 in
- Width (In.) 6 in
- Height (In.) 3 3/8 in
- Finish Baked-on Enamel
Explore More Products
- DAYTON Motor Mounting Base 2M515
- DAYTON Automatic Motor Base, NEMA Frame 213/215 6YTR6
- DAYTON Adjustable Slide Rails, NEMA 320/360 6YTP9
- DAYTON Automatic Motor Base, NEMA Frame 143/145 6YTR4
- DAYTON Adj Pivot MotorBase, NEMA 254/6/284/6 6YTR2
- DAYTON Mounting Base, NEMA Frame 42, 5-3/4 In. 22F201
- DAYTON Mounting Base, 4.4 In frame, 3-15/16 In. 22F205
- DAYTON Mounting Base, NEMA Frame 42, 5-3/4 In. 22F213
- DAYTON Automatic Motor Base, NEMA Frame 404/405 6YTT1
- DAYTON Motor Mounting Base 2M512
- DAYTON Mounting Base, NEMA Frame 42, 3-5/8 In. 22F190
- Dayton Motor Mounts