Dayton
Mounting Bracket, Steel
- Zoro #: G1823726
- Mfr #: 1ZCP6
Hover or click to zoom Tap to zoom
Key Features
- Item: Mounting Bracket
- Material: Steel
- Color: Gray
- Includes: Secondary Safety Support Cable
- Height: 14-1/2"
- Fan Accessory Color: Gray
- Fan Accessory Finish: Polyester Powder Coated
- Fan Accessory Type: Bracket
$44.61
Subtotal: $44.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dayton #1ZCP6 Specifications
- Zoro #: G1823726
- Mfr #: 1ZCP6
- UPC #: 190735150702
- Item: Mounting Bracket
- Material: Steel
- Color: Gray
- Includes: Secondary Safety Support Cable
- Height: 14-1/2"
- Fan Accessory Color: Gray
- Fan Accessory Finish: Polyester Powder Coated
- Fan Accessory Type: Bracket
- For Use With: Dayton Yoke-Mounted Air Circulator Heads Up Through 30", Except Ceiling-Mounted Oscillating and Ceiling-Mounted Greenhouse Fans
- Fan Accessory Material: Steel
- Width: 2"
- Application: Accessories
- Length: 14 1/2 in
- Length (Straight Wireway): 14 1/2 in
- Product Type: Mounting Bracket
- Country of Origin (subject to change): China
Description
Mounting Bracket, Fan Accessory Type Mounting Bracket, Steel, For Use With Dayton Yoke-Mounted Air Circulator Heads up to 30 in . Not Intended for Greenhouse or Oscillating Circulator Fans when Ceiling Mounted, 14 1/2 in Length, 2 in Width, 14 1/2 in Height, Finish Polyester Powder Coated, Gray, Includes Secondary Safety Support Cable, Mounting Ceiling/Wall/Post
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Dayton #1ZCP6
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DAYTON Industrial Misting Fan 20" Non-Oscillating, 115VAC, 3055/4700 CFM 7DY63
- DAYTON Mounting Bracket, Steel, Gray 1LXN6
- DAYTON Light-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 2600/3700 CFM 2LY99
- DAYTON Light-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/5450 CFM 2MA10
- DAYTON Guard Set 18" GGS_47296
- DAYTON Corrosion-Resistant Industrial Fan 20" Non-Oscillating, 115/230VAC, 1850/1700/1500 CFM 20B4WV-W-G
- VORNADO AIR Vornado® Flippi V6 Personal Air Circulator, White CR1-0094-75
- PATTERSON Mounting Bracket 22" YOKE 22 BLUE
- TPI INDUSTRIAL Fan Mount 120VAC , ACM-W
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 9200/12,550 CFM 39UK56
- MARADYNE Pacesetter Fan 8" 12VAC MP089K
- Dayton Air Circulators