Mt, 3Ph, 1.5HP, 1750, 208-230/460, Eff 86.5

DAYTON| Zoro #: G1577283| Mfr #: 2NKX8

$386.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 13"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1577283 Mfr #: 2NKX8
No. of Speeds: 1Overall Length: 13"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
RPM Range: 1701-1800Motor Service Factor: 1.25
Phase: 3Length Less Shaft: 10-3/8"
Motor Thermal Protection: NoneFrame Material: Steel
Frame: 143-5T/56HZVoltage: 208-230/460
Motor Enclosure Design: Totally Enclosed Fan-CooledHP: 1-1/2
Motor Shaft Design: KeyedMotor Design: 3-Phase
Shaft Length: 2-1/4"Standards: UL, CSA, CE
RPM Group: 1701-1800Max. Ambient Temp.: 40 Degrees C
Footnotes: 5,10Hz: 60/50
Motor Mounting Type: Rigid BaseMotor Application: General Application
Shaft Dia.: 7/8"Nominal Efficiency: 86.5%
Duty: ContinuousMotor Bearings: Ball
Manufacturers Warranty Length: 3 yr.Motor Mounting Position: All Angle
Nameplate RPM: 3505Motor Efficiency Group: NEMA Premium Efficient
Full Load Amps: 4.8/2.4Inverter Rated: Yes
Green Certification or Other Recognition: NEMA Premium RatedMotor Shaft Rotation: CW/CCW
Ins. Class: FCountry of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1-1/2 HP, Nameplate RPM 1755, 143-5T/56HZ Frame, Voltage 208-230/460, 60/50 Hz, 3 Phase, 4.6-4.8/2.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-3/4 In., Motor Shaft Design Keyed, Compliance Certification Number CC003A

Reviews