Mtr, 1 HP, 3450RPM, 115/230V

DAYTON| Zoro #: G1458694| Mfr #: 5FTR5

$235.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1458694 Mfr #: 5FTR5
Hz: 60Motor Shaft Rotation: CW/CCW
Motor Bearings: BallPhase: 1
No. of Speeds: 1Max. Ambient Temp.: 40 Degrees C
Manufacturers Warranty Length: 1 yr.Motor Application: General Application
Motor Enclosure Design: Open DripproofDuty: Continuous
Standards: UL (E47479), CSA (156060)Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Motor Efficiency Group: Standard EfficientMotor Design: Capacitor-Start
Full Load Amps: 14.6/6.9-7.3Motor Shaft Design: Keyed
Shaft Dia.: 5/8"RPM Group: 3001-3600
Frame: 56Motor Thermal Protection: None
Length Less Shaft: 9-1/2"Voltage: 115/208-230
Frame Material: Rolled SteelShaft Length: 1-7/8"
Overall Length: 11-13/16"Nominal Efficiency: 69.2%
Ins. Class: BNameplate RPM: 3450
Motor Service Factor: 1.25Item: General Purpose Motor
Motor Mounting Type: Cradle BaseHP: 1
Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 1 HP, Nameplate RPM 3450, 56 Frame, Voltage 115/208-230, 60 Hz, 1 Phase, 14.6/6.9-7.3 Full Load Amps, No. of Speeds 1, Motor Mounting Type Cradle Base, Motor Thermal Protection None, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-13/16 In., Motor Shaft Design Keyed

Product Reviews