PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mtr, 1/4HP, 1140RPM, 115/230V

DAYTON| Zoro #: G1768383| Mfr #: 5PHA2

$196.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: BVoltage: 115/230Motor Mounting Type: Cradle Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1768383 Mfr #: 5PHA2
Ins. Class: BVoltage: 115/230
Motor Mounting Type: Cradle BaseVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Frame: 56Phase: 1
Motor Thermal Protection: AutoRPM Group: 1101-1200
Motor Application: General ApplicationHP: 1/4
Item: General Purpose MotorMotor Shaft Rotation: CW/CCW
Motor Shaft Design: KeyedManufacturers Warranty Length: 1 yr.
Nameplate RPM: 1140No. of Speeds: 1
Frame Material: Rolled steelOverall Length: 11-1/4"
Duty: ContinuousMotor Service Factor: 1.00
Motor Enclosure Design: Totally Enclosed Fan-CooledMax. Ambient Temp.: 40 Degrees C
RPM Range: 1101-1200Hz: 60
Motor Bearings: BallShaft Dia.: 5/8"
Shaft Length: 1-7/8"Nominal Efficiency: 59.0%
Length Less Shaft: 9-9/16"Motor Design: Capacitor-Start
Motor Efficiency Group: Full Load Amps: 4.7/2.3
Standards: UL (E47479), CSA (156060)Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/4 HP, Nameplate RPM 1140, 56 Frame, Voltage 115/230, 60 Hz, 1 Phase, 4.7/2.3 Full Load Amps, No. of Speeds 1, Motor Mounting Type Cradle Base, Motor Thermal Protection Auto, Ins. Class B, 1.00 Motor Service Factor, Ball Motor Bearings, Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-1/4 In., Motor Shaft Design Keyed

Reviews