Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mtr, 1/6HP, 1140RPM, 115V, 48Z

  • Zoro #: G0517063
  • Mfr #: 6XJ04

$207.66

  • Motor Frame Material: Rolled Steel
  • Overall Length: 11-9/16"
  • Voltage: 115
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #6XJ04 Specifications

  • Zoro #: G0517063
  • Mfr #: 6XJ04
Motor Frame Material: Rolled Steel Overall Length: 11-9/16"
Voltage: 115 Motor Shaft Rotation: CW/CCW
Duty: Continuous Nominal Efficiency: 93.5%
Frame Material: Rolled steel Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Hz: 60 Motor Enclosure Design: Totally Enclosed Fan-Cooled
Nameplate RPM: 1140 Frame: 48Z
Motor Bearings: Ball Motor Mounting Type: Cradle Base
RPM Range: 1101-1200 Phase: 1
Motor Shaft Design: Flat No. of Speeds: 1
Ins. Class: B Footnotes: 39
Standards: UL (E47479), CSA (258501) Motor Design: Split-Phase
Motor Thermal Protection: None Full Load Amps: 4.4
Motor Service Factor: 1.00 Shaft Dia.: 1/2"
Item: General Purpose Motor RPM Group: 1101-1200
Max. Ambient Temp.: 40 Degrees C Shaft Length: 1-7/8"
Manufacturers Warranty Length: 1 yr. Motor Application: General Application
Motor Efficiency Group: Standard Efficient HP: 1/6
Length Less Shaft: 9-11/16" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Split-Phase, Totally Enclosed Fan-Cooled, 1/6 HP, Nameplate RPM 1140, 48Z Frame, Voltage 115, 60 Hz, 1 Phase, 4.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Cradle Base, Motor Thermal Protection None, Ins. Class B, 1.00 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-9/16 In., Motor Shaft Design Flat

Reviews of Dayton #6XJ04