Mtr, 3 Ph, 1 HP, 1140, 208-230/460V, Eff 76.0

DAYTON| Zoro #: G0753103| Mfr #: 4TJA1

$234.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0753103 Mfr #: 4TJA1
Motor Design: 3-PhaseMotor Thermal Protection: None
Motor Application: General ApplicationInverter Rated: Yes
Motor Shaft Rotation: CW/CCWNo. of Speeds: 1
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460HP: 1
Motor Bearings: BallMotor Enclosure Design: Totally Enclosed Fan-Cooled
Phase: 3Max. Ambient Temp.: 40 Degrees C
Motor Shaft Design: KeyedIns. Class: F
Duty: ContinuousItem: General Purpose Motor
Voltage: 208-230/460Shaft Dia.: 5/8"
Full Load Amps: 3.7-3.7/1.9Frame: 56c
Standards: UL, CSA, CEFrame Material: Steel
Motor Service Factor: 1.15Manufacturers Warranty Length: 1 yr.
RPM Group: 1101-1200Shaft Length: 1-7/8"
Motor Mounting Position: HorizontalOverall Length: 12-13/16"
Motor Mounting Type: Face/BaseNominal Efficiency: 78.5
Length Less Shaft: 10-15/16"Hz: 60
Footnotes: 2, 10Nameplate RPM: 1145
Country of Origin (subject to change): China

Product Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1 HP, Nameplate RPM 1145, 56C Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 3.7-3.7/1.9 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-13/16 In., Motor Shaft Design Keyed
Save 15%. Sign up for Z-mail.