Mtr, 3 Ph, 1 HP, 1140, 208-230/460V, Eff 82.5

DAYTON| Zoro #: G2001684| Mfr #: 4THU1

$208.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460CC Number: CC029AMotor Bearings: Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2001684 Mfr #: 4THU1
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460CC Number: CC029A
Motor Bearings: BallMotor Shaft Rotation: CW/CCW
Length Less Shaft: 9-11/16"RPM Group: 1101-1200
Frame Material: SteelShaft Dia.: 7/8"
Frame: 145TCShaft Length: 2-1/4"
Motor Efficiency Group: NEMA Premium EfficientVoltage: 230/460
HP: 1Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Motor Application: General ApplicationMotor Design: 3-Phase
Full Load Amps: 3.3/1.7Hz: 60
RPM Range: 1101-1200No. of Speeds: 1
Motor Thermal Protection: NoneManufacturers Warranty Length: 1 yr.
Green Certification or Other Recognition: NEMA Premium RatedDuty: Continuous
Inverter Rated: YesMotor Shaft Design: Keyed
Ins. Class: FMax. Ambient Temp.: 40 Degrees C
Motor Service Factor: 1.15Phase: 3
Footnotes: 2,10Motor Enclosure Design: Open Dripproof
Overall Length: 12-1/4"Standards: UL, CSA, CE
Motor Mounting Type: FaceMotor Mounting Position: All Angle
Nameplate RPM: 1140Item: General Purpose Motor
Nominal Efficiency: 82.5%Country of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Open Dripproof, 1 HP, Nameplate RPM 1140, 145TC Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 3.5-3.3/1.7 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-1/4 In., Motor Shaft Design Keyed, Compliance Certification Number CC029A

Reviews