Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mtr, 3 Ph, 1 HP, 1140,208-230/460V, Eff 82.5

  • Zoro #: G0496255
  • Mfr #: 4THX5

$235.19

  • Motor Mounting Position: All Angle
  • Nameplate RPM: 1140
  • Green Certification or Other Recognition: NEMA Premium Rated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #4THX5 Specifications

  • Zoro #: G0496255
  • Mfr #: 4THX5
Motor Mounting Position: All Angle Nameplate RPM: 1140
Green Certification or Other Recognition: NEMA Premium Rated Standards: UL, CSA, CE
RPM Group: 1101-1200 Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Shaft Dia.: 7/8" Length Less Shaft: 11-5/8"
Motor Shaft Design: Keyed No. of Speeds: 1
Manufacturers Warranty Length: 1 yr. Motor Application: General Application
Max. Ambient Temp.: 40 Degrees C Hz: 60
Ins. Class: F Motor Shaft Rotation: CW/CCW
CC Number: CC060A Shaft Length: 2-1/4"
Item: General Purpose Motor Motor Thermal Protection: None
Frame Material: Steel RPM Range: 1101-1200
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption Motor Service Factor: 1.15
Phase: 3 Motor Mounting Type: Face
Inverter Rated: Yes Overall Length: 13-7/8"
Frame: 145TC Motor Efficiency Group: Energy Efficient
Voltage: 230/460 Duty: Continuous
Footnotes: 2,10 Motor Design: 3-Phase
Motor Bearings: Ball Motor Enclosure Design: Totally Enclosed Fan-Cooled
Nominal Efficiency: 82.5% Full Load Amps: 3.3/1.7
Motor Frame Material: Steel HP: 1
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

With higher efficiency and greater operating economy, 3-phase AC motors are commonly used where low power and on-demand start up are necessary. Take a look at the features for Dayton General Purpose Motor. Voltage: 230/460, Hp: 1, Rpm Range: 1101-1200.

Reviews of Dayton #4THX5