BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Mtr, 3 Ph, 1 HP, 1745, 208-230/460V, Eff 85.5

DAYTON| Zoro #: G0549394| Mfr #: 2MXT4

$301.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 12-5/16"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0549394 Mfr #: 2MXT4
No. of Speeds: 1Overall Length: 12-5/16"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
RPM Range: 1701-1800Motor Service Factor: 1.15
Phase: 3Length Less Shaft: 10-15/16"
Motor Thermal Protection: NoneFrame Material: Cast Iron
Frame: 143TVoltage: 208-230/460
Motor Enclosure Design: Totally Enclosed Fan-CooledHP: 1
Motor Shaft Design: KeyedMotor Design: 3-Phase
Shaft Length: 2-1/4"Standards: UL, CSA, CE
RPM Group: 1701-1800Max. Ambient Temp.: 40 Degrees C
Footnotes: 12Hz: 60
Motor Mounting Type: Rigid BaseMotor Application: General Application
Shaft Dia.: 7/8"Nominal Efficiency: 85.5%
Duty: ContinuousMotor Bearings: Ball
Manufacturers Warranty Length: 3 yr.Motor Mounting Position: Horizontal
Nameplate RPM: 1745Motor Efficiency Group: NEMA Premium Efficient
Full Load Amps: 2.7/1.4Inverter Rated: Yes
Green Certification or Other Recognition: NEMA Premium RatedMotor Shaft Rotation: CW/CCW
Ins. Class: FCountry of Origin (subject to change): China

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1 HP, Nameplate RPM 1745, 143T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 3.0-2.7/1.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-5/16 In., Motor Shaft Design Keyed, Compliance Certification Number CC003A

Reviews