Mtr, 3 Ph, 1 HP, 1750, 208-230/460V, Eff 85.5

DAYTON| Zoro #: G2062137| Mfr #: 4THV2

$323.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2062137 Mfr #: 4THV2
Voltage: 208-230/460Motor Shaft Design: Keyed
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Phase: 3No. of Speeds: 1
Max. Ambient Temp.: 40 Degrees CMotor Application: General Application
Item: General Purpose MotorHP: 1
Motor Thermal Protection: NoneMotor Design: 3-Phase
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Duty: Continuous
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionStandards: UL, CSA, CE
Motor Enclosure Design: Open DripproofFrame Material: Steel
RPM Group: 1701-1800Manufacturers Warranty Length: 1 yr.
Motor Mounting Position: HorizontalShaft Length: 2-1/4"
Motor Mounting Type: Face/BaseOverall Length: 12-1/4"
Inverter Rated: YesNominal Efficiency: 85.5
Length Less Shaft: 10"Hz: 60
Green Certification or Other Recognition: NEMA Premium RatedFootnotes: 2, 10
Nameplate RPM: 1750Motor Efficiency Group: NEMA Premium Efficient
Shaft Dia.: 7/8"Full Load Amps: 3.0-2.9/1.5
Ins. Class: FFrame: 143/5TC
Motor Service Factor: 1.15Country of Origin (subject to change): China

Product Description

General Purpose Motor, 3-Phase, Open Dripproof, 1 HP, Nameplate RPM 1750, 143/5TC Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 3.0-2.9/1.5 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-1/4 In., Motor Shaft Design Keyed

Product Reviews