DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Mtr, 3 Ph, 1 HP, 1755, 208-230/460V, Eff 82.5

DAYTON| Zoro #: G1602833| Mfr #: 2N980

$423.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1602833 Mfr #: 2N980
Voltage: 208-230/460Motor Shaft Design: Keyed
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Phase: 3No. of Speeds: 1
Max. Ambient Temp.: 40 Degrees CMotor Application: General Application
Item: General Purpose MotorHP: 1
Motor Thermal Protection: NoneMotor Design: 3-Phase
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Duty: Continuous
Shaft Length: 2-1/4"Motor Mounting Type: Rigid Base
Overall Length: 13-1/8"Inverter Rated: Yes
Nominal Efficiency: 82.5%Length Less Shaft: 10-7/8"
Hz: 60Footnotes: 2, 10, 15
Nameplate RPM: 1755Motor Efficiency Group: High Efficient
Shaft Dia.: 7/8"Full Load Amps: 3.6-3.3/1.6
Ins. Class: FFrame: 182/4
Motor Service Factor: 1.15Standards: UL, CSA, CE
Motor Enclosure Design: Open DripproofFrame Material: Steel
RPM Group: 1701-1800Manufacturers Warranty Length: 3 yr.
Country of Origin (subject to change): Taiwan

Product Description

General Purpose Motor, 3-Phase, Open Dripproof, 1 HP, Nameplate RPM 1755, 182/4 Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 3.6-3.3/1.6 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-1/8 In., Motor Shaft Design Keyed

Product Reviews