BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mtr, 3 Ph, 1 HP, 3475, 208-230/460V, Eff 77.0

DAYTON| Zoro #: G1566695| Mfr #: 2MXT3

$298.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Bearings: BallItem: General Purpose MotorMotor Efficiency Group: NEMA Premium Efficient
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1566695 Mfr #: 2MXT3
Motor Bearings: BallItem: General Purpose Motor
Motor Efficiency Group: NEMA Premium EfficientNo. of Speeds: 1
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionMotor Mounting Type: Rigid Base
CC Number: CC003AMotor Mounting Position: Horizontal
Overall Length: 12-5/16"Length Less Shaft: 10-15/16"
HP: 1Manufacturers Warranty Length: 3 yr.
Motor Application: General ApplicationShaft Dia.: 7/8"
Frame Material: Cast IronMotor Shaft Rotation: CW/CCW
Green Certification or Other Recognition: NEMA Premium RatedMotor Enclosure Design: Totally Enclosed Fan-Cooled
Standards: UL, CSA, CENameplate RPM: 3475
Duty: ContinuousMax. Ambient Temp.: 40 Degrees C
Motor Service Factor: 1.15Phase: 3
Ins. Class: FVoltage: 208-230/460
Frame: 143TMotor Design: 3-Phase
Motor Shaft Design: KeyedRPM Range: 3001-3600
Motor Thermal Protection: NoneInverter Rated: Yes
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Hz: 60
Shaft Length: 2-1/4"RPM Group: 3001-3600
Footnotes: 12Nominal Efficiency: 77.0%
Full Load Amps: 2.8/1.4Country of Origin (subject to change): China

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1 HP, Nameplate RPM 3475, 143T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 3.1-2.8/1.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-5/16 In., Motor Shaft Design Keyed, Compliance Certification Number CC003A

Reviews