Mtr, 3 Ph, 1/2hp, 1155, 208-230/460, Eff 74.0

DAYTON| Zoro #: G0955577| Mfr #: 2N926

$237.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 12-15/16"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0955577 Mfr #: 2N926
No. of Speeds: 1Overall Length: 12-15/16"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Duty: Continuous
RPM Range: 1101-1200Phase: 3
Length Less Shaft: 10-11/16"Motor Thermal Protection: None
Frame Material: SteelFrame: 56
Voltage: 208-230/460Motor Enclosure Design: Totally Enclosed Fan-Cooled
HP: 1/2Motor Shaft Design: Keyed
Motor Design: 3-PhaseShaft Length: 2-1/4"
Standards: UL Recognized (E47479), CSA Certified (191252), CERPM Group: 1101-1200
Max. Ambient Temp.: 40 Degrees CFootnotes: 5,10
Hz: 60/50Motor Mounting Type: Rigid Base
Motor Application: General ApplicationShaft Dia.: 5/8"
Nominal Efficiency: 77.0%Motor Service Factor: 1.25
Motor Bearings: BallManufacturers Warranty Length: 1 yr.
Motor Mounting Position: All AngleNameplate RPM: 1155
Motor Efficiency Group: Full Load Amps: 2.0-2.0/1.0
Inverter Rated: YesMotor Shaft Rotation: CW/CCW
Ins. Class: FCountry of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1/2 HP, Nameplate RPM 1140, 56 Frame, Voltage 208-230/460, 60/50 Hz, 3 Phase, 2.0-2.0/1.0 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Insulation Class B, 1.00 Service Factor, Ball Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-13/16 In., Motor Shaft Design Keyed

Reviews