- Home
- /
- Power Transmission
- /
- Motors
- /
- General Purpose AC Motors
- /
- 3-Phase AC Motors
- /
- 3-Phase General Purpose Motor, 1/2 HP, 56c Frame, 208-230/460 Voltage, 1710 Nameplate RPM
Shop Alternate Products
This Product is Discontinued
Dayton
3-Phase General Purpose Motor, 1/2 HP, 56c Frame, 208-230/460 Voltage, 1710 Nameplate RPM (Discontinued)
Mfr # 4THU9
Zoro # G1266352
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Face/Base
- HP 1/2
- RPM Range 1701-1800
- Voltage 208-230/460
Customers Also Purchased
- Brand Dayton
-
MFR #
4THU9
-
Zoro #
G1266352
- UPC # 190735334263
- Country of Origin China
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 7" |
Shaft Dia. | 5/8" |
Manufacturers Warranty Length | 1 yr. |
Shaft Length | 1-7/8" |
Overall Length | 8-7/8" |
Details
Item | General Purpose Motor |
Motor Enclosure Design | Open Dripproof |
Motor Mounting Type | Face/Base |
HP | 1/2 |
RPM Range | 1701-1800 |
Voltage | 208-230/460 |
Frame | 56c |
Motor Thermal Protection | None |
Motor Service Factor | 1.15 |
Voltage Compatibility | 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460 |
Motor Application | General Application |
Motor Design | 3-Phase |
Nameplate RPM | 1710 |
Motor Shaft Rotation | CW/CCW |
Motor Mounting Position | Horizontal |
Motor Frame Material | Steel |
Motor Shaft Design | Keyed |
Standards | UL, CSA, CE |
RPM Group | 1701-1800 |
Nominal Efficiency | 74.0 |
Phase | 3 |
Duty | Continuous |
Hz | 60 |
Ins. Class | F |
Footnotes | 2,10 |
No. of Speeds | 1 |
Motor Efficiency Group | Standard Efficient |
Frame Material | Steel |
Inverter Rated | Yes |
Motor Bearings | Ball |
Full Load Amps | 1.8-1.7/0.90 |
Max. Ambient Temp. | 40 Degrees C |
Description
General Purpose Motor, 3-Phase, Open Dripproof, 1/2 HP, Nameplate RPM 1710, 56C Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 1.8-1.7/0.90 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 8-7/8 In., Motor Shaft Design Keyed