Mtr, 3 Ph, 1/2hp, 3450, 208-230/460, Eff 72.0

DAYTON |Zoro #: G1174424|Mfr #: 4THT6

$198.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1174424 Mfr #: 4THT6
Voltage: 208-230/460Motor Shaft Rotation: CW/CCW
Motor Bearings: BallPhase: 3
No. of Speeds: 1Max. Ambient Temp.: 40 Degrees C
Manufacturers Warranty Length: 1 yr.Motor Application: General Application
Item: General Purpose MotorHP: 1/2
Motor Thermal Protection: NoneMotor Design: 3-Phase
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Duty: Continuous
Frame: 56CIns. Class: F
Standards: UL, CSA, CEMotor Service Factor: 1.15
Frame Material: SteelMotor Shaft Design: Keyed
Shaft Length: 1-7/8"Motor Enclosure Design: Open Dripproof
Overall Length: 9"RPM Group: 3001-3600
Nominal Efficiency: 73.0Motor Mounting Position: All Angle
Hz: 60Motor Mounting Type: Face
Footnotes: 2, 10Inverter Rated: Yes
Nameplate RPM: 3445Length Less Shaft: 7-1/8"
Full Load Amps: 1.7-1.6/0.80Shaft Dia.: 5/8"
Country of Origin (subject to change): China

Product Description

General Purpose Motor, 3-Phase, Open Dripproof, 1/2 HP, Nameplate RPM 3445, 56C Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 1.7-1.6/0.80 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 9 In., Motor Shaft Design Keyed

Product Reviews