Dayton
3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM
Mfr # 3N442
Zoro # G1091106
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1/2
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,530 Nameplate RPM 36VF15
- DAYTON 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM 36VF43
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 3,460 Nameplate RPM 36VF14
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,485 Nameplate RPM 31LH62
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 208-230/460V AC Voltage, 1,730 Nameplate RPM 6VPF0
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 48 Frame, 115/208-230V AC Voltage 5K191BG
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,485 Nameplate RPM 31LH45
- DAYTON 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3,500 Nameplate RPM 194146.00
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 230/460V AC Voltage, 3,485 Nameplate RPM 194176.00
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143/5TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM 36VF83
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM 31LH60
- Dayton 3-Phase AC Motors