Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Mtr, 3 Ph, 1/3hp, 1135, 208-230/460, Eff 69.0

DAYTON| Zoro #: G2025222| Mfr #: 4THW4

$126.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Motor Bearings: BallMotor Shaft Rotation: CW/CCW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2025222 Mfr #: 4THW4
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Motor Bearings: Ball
Motor Shaft Rotation: CW/CCWLength Less Shaft: 10-1/4"
RPM Group: 1101-1200Frame Material: Steel
Shaft Dia.: 5/8"Shaft Length: 1-7/8"
Motor Efficiency Group: Voltage: 208-230/460
Frame: 56cHP: 1/3
Motor Application: General ApplicationMotor Design: 3-Phase
Motor Thermal Protection: NoneHz: 60
RPM Range: 1101-1200Full Load Amps: 1.5-1.5/0.70
No. of Speeds: 1Manufacturers Warranty Length: 1 yr.
Duty: ContinuousInverter Rated: Yes
Motor Shaft Design: KeyedIns. Class: F
Max. Ambient Temp.: 40 Degrees CMotor Service Factor: 1.15
Phase: 3Footnotes: 2,10
Motor Enclosure Design: Totally Enclosed Fan-CooledOverall Length: 12-1/8"
Standards: UL, CSA, CEMotor Mounting Type: Face
Motor Mounting Position: All AngleNameplate RPM: 1140
Item: General Purpose MotorNominal Efficiency: 68.0
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1/3 HP, Nameplate RPM 1140, 56C Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 1.5-1.5/0.70 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-1/8 In., Motor Shaft Design Keyed

Reviews