Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Mtr, 3 Ph, 1/3hp, 1140, 208-230/460, Eff 73.5

DAYTON| Zoro #: G0412702| Mfr #: 2N925

$347.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: UL Component Recognition (E47479) and CSA Certified (258501)
RPM Range: 1101-1200
Overall Length: 11-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0412702 Mfr #: 2N925
Standards: UL Component Recognition (E47479) and CSA Certified (258501)RPM Range: 1101-1200
Overall Length: 11-7/8"HP: 1/3
Shaft Length: 1-7/8"RPM Group: 1101-1200
Motor Service Factor: 1.15Motor Application: General Application
Nominal Efficiency: 73.5%Footnotes: 3, 10, 51
Motor Shaft Rotation: CW/CCWMax. Ambient Temp.: 40 Degrees C
Inverter Rated: YesIncludes: Shaft Key, Water Slinger
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Frame Material: Steel
Duty: ContinuousLength Less Shaft: 10"
Phase: 3Motor Efficiency Group:
Item: General Purpose MotorNo. of Speeds: 1
Ins. Class: BFrame: 56
Nameplate RPM: 1140/950Motor Bearings: Ball
Shaft Dia.: 5/8"Motor Design: 3-Phase
Motor Mounting Type: Rigid BaseMotor Mounting Position: All Angle
Manufacturers Warranty Length: 1 yr.Motor Shaft Design: Keyed
Voltage: 208-230/460Full Load Amps: 1.8-1.8/0.91
Motor Thermal Protection: NoneMotor Enclosure Design: Totally Enclosed Fan-Cooled
Hz: 60/50Country of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1/3 HP, Nameplate RPM 1140, 56 Frame, Voltage 208-230/460, 60/50 Hz, 3 Phase, 1.5-1.5/0.75 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Insulation Class B, 1.00 Service Factor, Ball Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-5/16 In., Motor Shaft Design Keyed

Reviews