Mtr, 3 Ph, 1/3hp, 1725, 208-230/460, Eff 70.7

DAYTON| Zoro #: G0759771| Mfr #: 3N842

$370.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0759771 Mfr #: 3N842
Voltage: 208-230/460Motor Shaft Design: Keyed
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Frame Material: SteelPhase: 3
No. of Speeds: 1Max. Ambient Temp.: 40 Degrees C
Manufacturers Warranty Length: 1 yr.Motor Application: General Application
Motor Enclosure Design: Totally Enclosed Fan-CooledItem: General Purpose Motor
Motor Mounting Position: All AngleHP: 1/3
Motor Thermal Protection: NoneMotor Design: 3-Phase
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Duty: Continuous
Standards: UL Component Recognition (E47479) and CSA Certified (258501)Length Less Shaft: 9-5/16"
Shaft Dia.: 1/2"Frame: 42CZ
Shaft Length: 1-1/8"Overall Length: 10-7/16"
Motor Efficiency Group: Standard EfficientNominal Efficiency: 70.70%
Ins. Class: BHz: 60/50
Motor Service Factor: 1.15Footnotes: 3, 10, 51
RPM Group: 1701-1800Nameplate RPM: 1725/1425
Motor Mounting Type: FaceIncludes: Shaft Key
Inverter Rated: YesFull Load Amps: 1.5-1.5/0.75
Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1/3 HP, Nameplate RPM 1725, 42CZ Frame, Voltage 208-230/460, 60/50 Hz, 3 Phase, 1.5-1.5/0.75 Full Load Amps, Number of Speeds 1, Motor Mounting Type Face, Motor Thermal Protection None, Insulation Class B, 1.15 Service Factor, Ball Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10 In., Motor Shaft Design Keyed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.