Mtr, 3 Ph, 1/3hp, 1725, 208-230/460, Eff 74.0

DAYTON| Zoro #: G2301013| Mfr #: 3N350

$160.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Footnotes: 5,10
Item: General Purpose Motor
Shaft Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2301013 Mfr #: 3N350
Footnotes: 5,10Item: General Purpose Motor
Shaft Length: 1-1/2"Frame Material: Steel
Motor Application: General ApplicationDuty: Continuous
Motor Thermal Protection: NoneMotor Shaft Rotation: CW/CCW
RPM Group: 1701-1800RPM Range: 1701-1800
Overall Length: 9-9/16"Standards: UL (E47479), CSA (258501)
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Length Less Shaft: 8-1/2"
Motor Design: 3-PhasePhase: 3
Motor Enclosure Design: Totally Enclosed NonventilatedFrame: 48
Motor Mounting Type: Rigid BaseMotor Mounting Position: All Angle
Full Load Amps: 1.3/0.70Hz: 60
Motor Bearings: BallHP: 1/3
Inverter Rated: YesShaft Dia.: 1/2"
No. of Speeds: 1Ins. Class: B
Motor Shaft Design: FlatMax. Ambient Temp.: 40 Degrees C
Motor Efficiency Group: Motor Service Factor: 1.00
Manufacturers Warranty Length: 1 yr.Voltage: 208-230/460
Nameplate RPM: 1725Nominal Efficiency: 73.4%
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Totally Enclosed Nonventilated, 1/3 HP, Nameplate RPM 1725, 48 Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 1.3-1.3/0.70 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Insulation Class B, 1.00 Service Factor, Ball Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 9-9/16 In., Motor Shaft Design Flat

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews