Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Mtr, 3 Ph, 1/3hp, 1725, 208-230/460, Eff 74.0

DAYTON| Zoro #: G1614094| Mfr #: 3N694

$203.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 10-3/16"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1614094 Mfr #: 3N694
No. of Speeds: 1Overall Length: 10-3/16"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Duty: Continuous
RPM Range: 1701-1800Phase: 3
Length Less Shaft: 7-12/16"Motor Thermal Protection: None
Frame Material: SteelFrame: 56
Voltage: 208-230/460Motor Enclosure Design: Totally Enclosed Nonventilated
HP: 1/3Motor Shaft Design: Keyed
Motor Design: 3-PhaseShaft Length: 1-7/8"
Standards: UL (E47479), CSA (258501)RPM Group: 1701-1800
Max. Ambient Temp.: 40 Degrees CFootnotes: 5,12
Hz: 60Motor Mounting Type: Rigid Base
Motor Application: General ApplicationShaft Dia.: 5/8"
Nominal Efficiency: 72.0%Motor Service Factor: 1.00
Motor Bearings: BallManufacturers Warranty Length: 1 yr.
Motor Mounting Position: All AngleNameplate RPM: 1765
Motor Efficiency Group: Inverter Rated: Yes
Motor Shaft Rotation: CW/CCWIns. Class: F
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Totally Enclosed Nonventilated, 1/3 HP, Nameplate RPM 1725, 56 Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 1.4-1.4/0.70 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Insulation Class B, 1.00 Service Factor, Ball Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 9-3/4 In., Motor Shaft Design Keyed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews