HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Mtr, 3 Ph, 1/3hp, 1765, 208-230/460, Eff 68.0

DAYTON| Zoro #: G1178667| Mfr #: 2N864

$200.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: F
Voltage: 208-230/460
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1178667 Mfr #: 2N864
Ins. Class: FVoltage: 208-230/460
Motor Mounting Type: Rigid BaseVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Frame: 56Phase: 3
Motor Thermal Protection: NoneRPM Group: 1701-1800
Motor Application: General ApplicationHP: 1/3
Item: General Purpose MotorMotor Mounting Position: All Angle
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Keyed
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 1765
Footnotes: 5,10No. of Speeds: 1
Frame Material: SteelOverall Length: 11-11/16"
Duty: ContinuousMotor Service Factor: 1.25
Motor Enclosure Design: Totally Enclosed Fan-CooledMax. Ambient Temp.: 40 Degrees C
RPM Range: 1701-1800Hz: 60/50
Motor Bearings: BallShaft Dia.: 5/8"
Shaft Length: 2-1/4"Nominal Efficiency: 72.0%
Length Less Shaft: 9-7/16"Motor Design: 3-Phase
Inverter Rated: YesMotor Efficiency Group:
Standards: UL Recognized (E47479), CSA Certified (191252), CECountry of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1/3 HP, Nameplate RPM 1765, 56 Frame, Voltage 230/460, 60/50 Hz, 3 Phase, 1.5/0.70 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.25 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-11/16 In., Motor Shaft Design Keyed

Reviews