Mtr, 3 Ph, 1/4hp, 1725, 208-230/460, Eff 69.7

DAYTON| Zoro #: G2410204| Mfr #: 3N349

$227.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2410204 Mfr #: 3N349
Voltage: 208-230/460Motor Shaft Rotation: CW/CCW
Motor Bearings: BallPhase: 3
Inverter Rated: YesNo. of Speeds: 1
Max. Ambient Temp.: 40 Degrees CManufacturers Warranty Length: 1 yr.
Motor Application: General ApplicationItem: General Purpose Motor
Motor Thermal Protection: NoneMotor Design: 3-Phase
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Duty: Continuous
Motor Service Factor: 1.00Overall Length: 9-13/16"
Motor Shaft Design: FlatNominal Efficiency: 69.7%
Motor Enclosure Design: Totally Enclosed NonventilatedHz: 60
RPM Group: 1701-1800Footnotes: 5, 10
Motor Mounting Position: All AngleNameplate RPM: 1725
Motor Mounting Type: Rigid BaseHP: 1/4
Length Less Shaft: 8-4/16"Full Load Amps: 0.90-1.0/0.50
Shaft Dia.: 1/2"Frame: 48
Motor Efficiency Group: Premium EfficientFrame Material: Steel
Ins. Class: BShaft Length: 1-1/2"
Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, 3-Phase, Totally Enclosed Nonventilated, 1/4 HP, Nameplate RPM 1725, 48 Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 0.90-1.0/0.50 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Insulation Class B, 1.00 Service Factor, Ball Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 9-13/16 In., Motor Shaft Design Flat

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews