Mtr, 3 Ph, 1/4hp, 1735, 208-230/460, Eff 68.0

DAYTON| Zoro #: G2195837| Mfr #: 4THT5

$156.60 /ea

This item ships free. DetailsStandard ground shipping
Details:
Footnotes: 2,10
Item: General Purpose Motor
Shaft Length: 1-7/8"

Technical Specifications

Zoro #: G2195837 Mfr #: 4THT5
Footnotes: 2,10Item: General Purpose Motor
Shaft Length: 1-7/8"Frame Material: Steel
Motor Application: General ApplicationDuty: Continuous
Motor Thermal Protection: NoneMotor Shaft Rotation: CW/CCW
RPM Group: 1701-1800RPM Range: 1701-1800
Overall Length: 9"Standards: UL, CSA, CE
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Length Less Shaft: 7-1/8"
Motor Design: 3-PhasePhase: 3
Motor Enclosure Design: Open DripproofFrame: 56c
Motor Mounting Type: FaceMotor Mounting Position: All Angle
Full Load Amps: 1.1-1.0/0.50Hz: 60
Motor Bearings: BallHP: 1/4
Inverter Rated: YesShaft Dia.: 5/8"
No. of Speeds: 1Ins. Class: F
Motor Shaft Design: KeyedMax. Ambient Temp.: 40 Degrees C
Motor Efficiency Group: Motor Service Factor: 1.15
Manufacturers Warranty Length: 1 yr.Voltage: 208-230/460
Nameplate RPM: 1720Nominal Efficiency: 68.0%
Country of Origin (subject to change): China

Product Description

General Purpose Motor, 3-Phase, Open Dripproof, 1/4 HP, Nameplate RPM 1720, 56C Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 1.1-1.0/0.50 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 9 In., Motor Shaft Design Keyed

Product Reviews