Mtr, 3 Ph, 1/4hp, 1770, 208-230/460, Eff 62.0

DAYTON| Zoro #: G1771533| Mfr #: 2N863

$150.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 10-3/16"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1771533 Mfr #: 2N863
No. of Speeds: 1Overall Length: 10-3/16"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Duty: Continuous
RPM Range: 1701-1800Includes: Shaft Key
Phase: 3Length Less Shaft: 8-5/16"
Motor Mounting Type: Rigid BaseFrame Material: Steel
Frame: 56Voltage: 208-230/460
Motor Enclosure Design: Totally Enclosed NonventilatedHP: 1/4
Motor Shaft Design: KeyedMotor Design: 3-Phase
Shaft Length: 1-7/8"Standards: UL Recognized (E47479), CSA Certified (258525)
RPM Group: 1701-1800Max. Ambient Temp.: 40 Degrees C
Footnotes: 5,10Hz: 60/50
Motor Thermal Protection: NoneMotor Application: General Application
Shaft Dia.: 5/8"Nominal Efficiency: 70.00%
Motor Service Factor: 1.15Motor Bearings: Ball
Manufacturers Warranty Length: 1 yr.Motor Mounting Position: All Angle
Nameplate RPM: 1770Motor Efficiency Group:
Full Load Amps: 1.3-1.4/0.70Inverter Rated: Yes
Motor Shaft Rotation: CW/CCWIns. Class: F
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Totally Enclosed Nonventilated, 1/4 HP, Nameplate RPM 1725, 56 Frame, Voltage 208-230/460, 60/50 Hz, 3 Phase, 1.2-1.3/0.65 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Insulation Class B, 1.00 Service Factor, Ball Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10 In., Motor Shaft Design Keyed

Reviews