Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Mtr, 3 Ph, 15 HP, 1770, 208-230/460, Eff 93.0

DAYTON| Zoro #: G1627035| Mfr #: 4GZC4

$1125.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 22-1/2"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1627035 Mfr #: 4GZC4
No. of Speeds: 1Overall Length: 22-1/2"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
RPM Range: 1701-1800Motor Service Factor: 1.15
Phase: 3Length Less Shaft: 18-1/2"
Motor Thermal Protection: NoneFrame Material: Steel
Frame: 254/6TVoltage: 208-230/460
Motor Enclosure Design: Open DripproofHP: 15
Motor Shaft Design: KeyedMotor Design: 3-Phase
Shaft Length: 4"Standards: UL, CSA, CE
RPM Group: 1701-1800Max. Ambient Temp.: 40 Degrees C
Footnotes: 3,16Hz: 60
Motor Mounting Type: Rigid BaseMotor Application: General Application
Shaft Dia.: 1-5/8"Nominal Efficiency: 93.0
Duty: ContinuousMotor Bearings: Ball
Manufacturers Warranty Length: 1 yr.Motor Mounting Position: Horizontal
Nameplate RPM: 1770Motor Efficiency Group: NEMA Premium Efficient
Full Load Amps: 40.2-36.4/18.2Inverter Rated: Yes
Green Certification or Other Recognition: NEMA Premium RatedMotor Shaft Rotation: CW/CCW
Ins. Class: FCountry of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Open Dripproof, 15 HP, Nameplate RPM 1770, 254/6T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 40.2-36.4/18.2 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 22-1/2 In., Motor Shaft Design Keyed, Compliance Certification Number CC060A

Reviews