BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mtr, 3 Ph, 15 HP, 3540, 208-230/460, Eff 91.0

DAYTON| Zoro #: G0807152| Mfr #: 2MXV6

$1011.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60Phase: 3Shaft Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0807152 Mfr #: 2MXV6
Hz: 60Phase: 3
Shaft Length: 4"Voltage: 208-230/460
Max. Ambient Temp.: 40 Degrees CDuty: Continuous
Frame Material: Cast IronGreen Certification or Other Recognition: NEMA Premium Rated
Ins. Class: FLength Less Shaft: 22-5/8"
Motor Design: 3-PhaseFootnotes: 16
Motor Shaft Design: KeyedMotor Shaft Rotation: CW/CCW
Motor Mounting Position: HorizontalMotor Mounting Type: Rigid Base
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Shaft Dia.: 1-5/8"
Nominal Efficiency: 91.0%Inverter Rated: Yes
No. of Speeds: 1Motor Bearings: Ball
Frame: 254TRPM Range: 3001-3600
Nameplate RPM: 3540Item: General Purpose Motor
Motor Thermal Protection: NoneStandards: UL, CSA, CE
Full Load Amps: 19.9-17.8/8.9Motor Efficiency Group: NEMA Premium Efficient
Overall Length: 23-11/16"CC Number: CC003A
Motor Application: General ApplicationMotor Service Factor: 1.15
HP: 15RPM Group: 3001-3600
Motor Enclosure Design: Totally Enclosed Fan-CooledManufacturers Warranty Length: 3 yr.
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionCountry of Origin (subject to change): China

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 15 HP, Nameplate RPM 3540, 254T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 39.2-35.5/17.7 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 23-11/16 In., Motor Shaft Design Keyed, Compliance Certification Number CC003A

Reviews