Mtr, 3 Ph, 1.5hp, 1170, 208-230/460, Eff 84.0

DAYTON| Zoro #: G0595411| Mfr #: 2N989

$481.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0595411 Mfr #: 2N989
Voltage: 208-230/460Motor Shaft Design: Keyed
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Phase: 3No. of Speeds: 1
Max. Ambient Temp.: 40 Degrees CMotor Application: General Application
Item: General Purpose MotorHP: 1-1/2
Motor Thermal Protection: NoneMotor Design: 3-Phase
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Duty: Continuous
Manufacturers Warranty Length: 3 yr.Shaft Length: 2-1/4"
Motor Mounting Type: Rigid BaseOverall Length: 13-1/8"
Inverter Rated: YesNominal Efficiency: 84.0%
Length Less Shaft: 10-7/8"Hz: 60
Footnotes: 2, 10, 15Nameplate RPM: 1170
Motor Efficiency Group: Energy EfficientShaft Dia.: 7/8"
Full Load Amps: 6.7-6.1/3.0Ins. Class: F
Frame: 182/4Motor Service Factor: 1.15
Standards: UL, CSA, CEMotor Enclosure Design: Open Dripproof
Frame Material: SteelRPM Group: 1101-1200
Country of Origin (subject to change): Taiwan

Product Description

General Purpose Motor, 3-Phase, Open Dripproof, 1-1/2 HP, Nameplate RPM 1170, 182/4 Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 6.7-6.1/3.0 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-1/8 In., Motor Shaft Design Keyed

Product Reviews