PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mtr, 3 Ph, 1.5hp, 1170, 208-230/460, Eff 86.5

DAYTON| Zoro #: G0581847| Mfr #: 4GYZ9

$304.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 1170Nominal Efficiency: 86.5%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0581847 Mfr #: 4GYZ9
Motor Shaft Design: KeyedNameplate RPM: 1170
Nominal Efficiency: 86.5%Motor Application: General Application
Motor Bearings: BallIns. Class: F
Motor Thermal Protection: NoneHP: 1-1/2
Frame: 182/4TFrame Material: Steel
RPM Range: 1101-1200Footnotes: 3,15,16
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionCC Number: CC060A
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Shaft Length: 2-3/4"
RPM Group: 1101-1200Item: General Purpose Motor
Length Less Shaft: 11-5/8"Standards: UL, CSA, CE
Motor Mounting Type: Rigid BaseNo. of Speeds: 1
Motor Service Factor: 1.15Phase: 3
Voltage: 208-230/460Green Certification or Other Recognition: NEMA Premium Rated
Motor Design: 3-PhaseFull Load Amps: 6.4-6.0/3.0
Motor Enclosure Design: Open DripproofDuty: Continuous
Motor Efficiency Group: NEMA Premium EfficientShaft Dia.: 1-1/8"
Inverter Rated: YesHz: 60
Manufacturers Warranty Length: 3 yr.Overall Length: 14-3/8"
Motor Shaft Rotation: CW/CCWMotor Mounting Position: Horizontal
Max. Ambient Temp.: 40 Degrees CCountry of Origin (subject to change): China

Description

General Purpose Motor, 3-Phase, Open Dripproof, 1-1/2 HP, Nameplate RPM 1170, 182/4T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 6.4-6.0/3.0 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 14-3/8 In., Motor Shaft Design Keyed, Compliance Certification Number CC060A

Reviews