Mtr, 3 Ph, 1.5hp, 1170, 208-230/460, Eff 87.5

DAYTON| Zoro #: G0961195| Mfr #: 4GYY7

$448.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 1170Nominal Efficiency: 87.5%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0961195 Mfr #: 4GYY7
Motor Shaft Design: KeyedNameplate RPM: 1170
Nominal Efficiency: 87.5%Motor Application: General Application
Motor Bearings: BallIns. Class: F
Motor Thermal Protection: NoneHP: 1-1/2
Frame: 182/4TFrame Material: Steel
RPM Range: 1101-1200Footnotes: 3,16
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionCC Number: CC060A
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Shaft Length: 2-3/4"
RPM Group: 1101-1200Item: General Purpose Motor
Length Less Shaft: 13-13/16"Standards: UL, CSA, CE
Motor Mounting Type: Rigid BaseNo. of Speeds: 1
Motor Service Factor: 1.15Phase: 3
Voltage: 208-230/460Green Certification or Other Recognition: NEMA Premium Rated
Motor Design: 3-PhaseFull Load Amps: 5.8/2.9
Motor Enclosure Design: Totally Enclosed Fan-CooledDuty: Continuous
Motor Efficiency Group: NEMA Premium EfficientShaft Dia.: 1-1/8"
Inverter Rated: YesHz: 60
Manufacturers Warranty Length: 3 yr.Overall Length: 16-9/16"
Motor Shaft Rotation: CW/CCWMotor Mounting Position: Horizontal
Max. Ambient Temp.: 40 Degrees CCountry of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1-1/2 HP, Nameplate RPM 1170, 182/4T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 6.2-5.8/2.9 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 16-9/16 In., Motor Shaft Design Keyed, Compliance Certification Number CC060A

Reviews