JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Mtr, 3 Ph, 1.5hp, 3465, 208-230/460, Eff 80.0

DAYTON| Zoro #: G0719117| Mfr #: 3N444

$302.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0719117 Mfr #: 3N444
Max. Ambient Temp.: 40 Degrees CVoltage: 208-230/460
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Bearings: Ball
Ins. Class: FPhase: 3
Item: General Purpose MotorMotor Shaft Design: Keyed
Motor Application: General ApplicationNo. of Speeds: 1
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Motor Shaft Rotation: CW/CCW
Motor Thermal Protection: NoneMotor Design: 3-Phase
Duty: ContinuousHP: 1-1/2
Motor Mounting Type: Rigid BaseFootnotes: 5, 10
Inverter Rated: YesNameplate RPM: 3465
Length Less Shaft: 10-3/4"Full Load Amps: 4.5-3.9/2.0
Shaft Dia.: 5/8"Frame: 56H
Frame Material: SteelManufacturers Warranty Length: 1 yr.
Shaft Length: 1-7/8"Motor Service Factor: 1.25
Overall Length: 12-10/16"RPM Group: 3001-3600
Nominal Efficiency: 80.0%Motor Mounting Position: Horizontal or Vertical Shaft Down
Hz: 60/50Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1-1/2 HP, Nameplate RPM 3450, 56H Frame, Voltage 208-230/460, 60/50 Hz, 3 Phase, 4.6-4.6/2.3 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Insulation Class B, 1.15 Service Factor, Ball Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-13/16 In., Motor Shaft Design Keyed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.