Mtr, 3 Ph, 2 HP, 1740, 208-230/460V, Eff 84.0

DAYTON| Zoro #: G2285193| Mfr #: 3N486

$293.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2285193 Mfr #: 3N486
Voltage: 208-230/460Motor Shaft Design: Keyed
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Phase: 3No. of Speeds: 1
Max. Ambient Temp.: 40 Degrees CMotor Application: General Application
Item: General Purpose MotorHP: 2
Motor Thermal Protection: NoneMotor Design: 3-Phase
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Duty: Continuous
Motor Enclosure Design: Totally Enclosed Fan-CooledFrame Material: Steel
RPM Group: 1701-1800Manufacturers Warranty Length: 1 yr.
Motor Mounting Position: Horizontal or Vertical Shaft DownShaft Length: 1-7/8"
Motor Mounting Type: Rigid BaseOverall Length: 12-10/16"
Inverter Rated: YesNominal Efficiency: 84.0%
Length Less Shaft: 10-3/4"Hz: 60/50
Footnotes: 5, 10Nameplate RPM: 1740
Shaft Dia.: 5/8"Full Load Amps: 5.9-6.0/3.0
Ins. Class: FFrame: 56H
Motor Service Factor: 1.25Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 2 HP, Nameplate RPM 1725, 56H Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 6.2-6.0/3.0 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Insulation Class B, 1.00 Service Factor, Ball Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 14-3/8 In., Motor Shaft Design Keyed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews