Mtr, 3 Ph, 2 HP, 3480, 208-230/460V, Eff 84.0

DAYTON| Zoro #: G1745466| Mfr #: 4THU5

$207.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1745466 Mfr #: 4THU5
Voltage: 208-230/460Motor Shaft Design: Keyed
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Phase: 3No. of Speeds: 1
Max. Ambient Temp.: 40 Degrees CMotor Application: General Application
Item: General Purpose MotorHP: 2
Motor Thermal Protection: NoneMotor Design: 3-Phase
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Duty: Continuous
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionStandards: UL, CSA, CE
Motor Enclosure Design: Open DripproofFrame Material: Steel
RPM Group: 3001-3600Manufacturers Warranty Length: 1 yr.
Motor Mounting Position: All AngleShaft Length: 2-1/4"
Motor Mounting Type: FaceOverall Length: 12-1/4"
Inverter Rated: YesNominal Efficiency: 84.0
Length Less Shaft: 9-11/16"Hz: 60
Green Certification or Other Recognition: NEMA Premium RatedFootnotes: 2, 10
Nameplate RPM: 3480Motor Efficiency Group: NEMA Premium Efficient
Shaft Dia.: 7/8"Full Load Amps: 5.5-5.2/2.6
Ins. Class: FFrame: 145TC
Motor Service Factor: 1.15Country of Origin (subject to change): China

Product Description

General Purpose Motor, 3-Phase, Open Dripproof, 2 HP, Nameplate RPM 3480, 145TC Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 5.5-5.2/2.6 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-1/4 In., Motor Shaft Design Keyed

Product Reviews