SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mtr, 3 Ph, 2 HP, 3480, 208-230/460V, Eff 85.5

DAYTON| Zoro #: G1643232| Mfr #: 2MXT9

$306.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 3480Nominal Efficiency: 85.5%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1643232 Mfr #: 2MXT9
Motor Shaft Design: KeyedNameplate RPM: 3480
Nominal Efficiency: 85.5%Motor Application: General Application
Motor Bearings: BallIns. Class: F
Motor Thermal Protection: NoneHP: 2
Frame: 145TFrame Material: Cast Iron
RPM Range: 3001-3600Footnotes: 12
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionCC Number: CC003A
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Shaft Length: 2-1/4"
RPM Group: 3001-3600Item: General Purpose Motor
Length Less Shaft: 11-15/16"Standards: UL, CSA, CE
Motor Mounting Type: Rigid BaseNo. of Speeds: 1
Motor Service Factor: 1.15Phase: 3
Voltage: 208-230/460Green Certification or Other Recognition: NEMA Premium Rated
Motor Design: 3-PhaseFull Load Amps: 5.0/2.5
Motor Enclosure Design: Totally Enclosed Fan-CooledDuty: Continuous
Motor Efficiency Group: NEMA Premium EfficientShaft Dia.: 7/8"
Inverter Rated: YesHz: 60
Manufacturers Warranty Length: 3 yr.Overall Length: 13-5/16"
Motor Shaft Rotation: CW/CCWMotor Mounting Position: Horizontal
Max. Ambient Temp.: 40 Degrees CCountry of Origin (subject to change): China

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 2 HP, Nameplate RPM 3480, 145T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 5.0/2.5 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-5/16 In., Motor Shaft Design Keyed

Reviews