KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mtr, 3 Ph, 2 HP, 3505, 208-230/460V, Eff 85.5

DAYTON| Zoro #: G2452125| Mfr #: 3N445

$252.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: F
Voltage: 208-230/460
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452125 Mfr #: 3N445
Ins. Class: FVoltage: 208-230/460
Motor Mounting Type: Rigid BaseVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Frame: 56HPhase: 3
Motor Thermal Protection: NoneRPM Group: 3001-3600
Motor Application: General ApplicationHP: 2
Item: General Purpose MotorMotor Mounting Position: Horizontal or Vertical Shaft Down
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Keyed
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 3505
Footnotes: 5,12No. of Speeds: 1
Frame Material: SteelOverall Length: 12-10/16"
Duty: ContinuousMotor Service Factor: 1.25
Motor Enclosure Design: Totally Enclosed Fan-CooledMax. Ambient Temp.: 40 Degrees C
RPM Range: 3001-3600Hz: 60/50
Motor Bearings: BallShaft Dia.: 5/8"
Shaft Length: 1-7/8"Nominal Efficiency: 85.50%
Length Less Shaft: 10-3/4"Motor Design: 3-Phase
Inverter Rated: YesMotor Efficiency Group:
Full Load Amps: 5.5-5.0/2.5Standards: UL, CSA
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 2 HP, Nameplate RPM 3450, 56H Frame, Voltage 208-230/460, 60/50 Hz, 3 Phase, 5.6-5.2/2.6 Full Load Amps, Number of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Insulation Class B, 1.15 Service Factor, Ball Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-5/16 In., Motor Shaft Design Keyed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews