BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mtr, 3 Ph, 2 HP, 3505, 208-230/460V, Eff 86.5

DAYTON| Zoro #: G1028781| Mfr #: 4TJA8

$361.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Bearings: BallItem: General Purpose MotorMotor Efficiency Group: NEMA Premium Efficient
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1028781 Mfr #: 4TJA8
Motor Bearings: BallItem: General Purpose Motor
Motor Efficiency Group: NEMA Premium EfficientNo. of Speeds: 1
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionMotor Mounting Type: Face/Base
CC Number: CC003AMotor Mounting Position: Horizontal
Overall Length: 13-7/8"Length Less Shaft: 11-5/8"
HP: 2Manufacturers Warranty Length: 1 yr.
Motor Application: General ApplicationShaft Dia.: 7/8"
Frame Material: SteelMotor Shaft Rotation: CW/CCW
Green Certification or Other Recognition: NEMA Premium RatedMotor Enclosure Design: Totally Enclosed Fan-Cooled
Standards: UL, CSA, CENameplate RPM: 3505
Duty: ContinuousMax. Ambient Temp.: 40 Degrees C
Motor Service Factor: 1.15Phase: 3
Ins. Class: FVoltage: 230/460
Frame: 143/5TCMotor Design: 3-Phase
Motor Shaft Design: KeyedRPM Range: 3001-3600
Motor Thermal Protection: NoneInverter Rated: Yes
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Hz: 60
Shaft Length: 2-1/4"RPM Group: 3001-3600
Footnotes: 2,10Nominal Efficiency: 86.5
Full Load Amps: 5.1/2.6Country of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 2 HP, Nameplate RPM 3505, 143/5TC Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 5.4-5.1/2.6 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-7/8 In., Motor Shaft Design Keyed, Compliance Certification Number CC003A

Reviews