BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Mtr, 3 Ph, 20 HP, 1770, 208-230/460, Eff 93.0

DAYTON| Zoro #: G0564541| Mfr #: 2MXW1

$1285.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 25-7/16"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0564541 Mfr #: 2MXW1
No. of Speeds: 1Overall Length: 25-7/16"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
RPM Range: 1701-1800Motor Service Factor: 1.15
Phase: 3Length Less Shaft: 23-13/16"
Motor Thermal Protection: NoneFrame Material: Cast Iron
Frame: 256TVoltage: 208-230/460
Motor Enclosure Design: Totally Enclosed Fan-CooledHP: 20
Motor Shaft Design: KeyedMotor Design: 3-Phase
Shaft Length: 4"Standards: UL, CSA, CE
RPM Group: 1701-1800Max. Ambient Temp.: 40 Degrees C
Footnotes: 16Hz: 60
Motor Mounting Type: Rigid BaseMotor Application: General Application
Shaft Dia.: 1-5/8"Nominal Efficiency: 93.0%
Duty: ContinuousMotor Bearings: Ball
Manufacturers Warranty Length: 3 yr.Motor Mounting Position: Horizontal
Nameplate RPM: 1770Motor Efficiency Group: NEMA Premium Efficient
Inverter Rated: YesGreen Certification or Other Recognition: NEMA Premium Rated
Motor Shaft Rotation: CW/CCWIns. Class: F
Country of Origin (subject to change): China

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 20 HP, Nameplate RPM 1770, 256T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 53.5-48.5/24.3 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 25-7/16 In., Motor Shaft Design Keyed, Compliance Certification Number CC003A

Reviews