Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Mtr, 3 Ph, 20 HP, 1770, 208-230/460, Eff 93.0

DAYTON| Zoro #: G1992934| Mfr #: 4GZC7

$1043.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1-5/8"
Motor Mounting Type: Rigid Base
Motor Design: 3-Phase
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1992934 Mfr #: 4GZC7
Shaft Dia.: 1-5/8"Motor Mounting Type: Rigid Base
Motor Design: 3-PhaseFootnotes: 3,16
Motor Shaft Design: KeyedGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Motor Efficiency Group: NEMA Premium EfficientItem: General Purpose Motor
Duty: ContinuousRPM Range: 1701-1800
Motor Bearings: BallInverter Rated: Yes
HP: 20Motor Application: General Application
Motor Shaft Rotation: CW/CCWLength Less Shaft: 18-1/2"
Nameplate RPM: 1770Nominal Efficiency: 93.0
Motor Enclosure Design: Open DripproofMotor Mounting Position: Horizontal
Motor Thermal Protection: NoneGreen Certification or Other Recognition: NEMA Premium Rated
No. of Speeds: 1Overall Length: 22-1/2"
Shaft Length: 4"Frame Material: Steel
Max. Ambient Temp.: 40 Degrees CVoltage: 208-230/460
Phase: 3Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Frame: 254/6TManufacturers Warranty Length: 3 yr.
Motor Service Factor: 1.15RPM Group: 1701-1800
Standards: UL, CSA, CEIns. Class: F
Hz: 60Full Load Amps: 53.7-48.5/24.3
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Open Dripproof, 20 HP, Nameplate RPM 1770, 254/6T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 53.7-48.5/24.3 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 22-1/2 In., Motor Shaft Design Keyed, Compliance Certification Number CC060A

Reviews