HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Mtr, 3 Ph, 25 HP, 1765, 208-230/460, Eff 93.6

DAYTON| Zoro #: G1160591| Mfr #: 4GZD1

$1255.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: F
Voltage: 208-230/460
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1160591 Mfr #: 4GZD1
Ins. Class: FVoltage: 208-230/460
Motor Mounting Type: Rigid BasePhase: 3
Frame: 284/6TMotor Thermal Protection: None
RPM Group: 1701-1800Motor Application: General Application
HP: 25Item: General Purpose Motor
Motor Mounting Position: HorizontalVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Shaft Design: KeyedCC Number: CC030A
Manufacturers Warranty Length: 3 yr.Nameplate RPM: 1765
Footnotes: 3,16No. of Speeds: 1
Frame Material: SteelMotor Shaft Rotation: CW/CCW
Overall Length: 25-3/8"Duty: Continuous
Motor Service Factor: 1.15Motor Enclosure Design: Open Dripproof
Max. Ambient Temp.: 40 Degrees CRPM Range: 1701-1800
Hz: 60Motor Bearings: Ball
Shaft Dia.: 1-7/8"Shaft Length: 4-5/8"
Nominal Efficiency: 93.6Length Less Shaft: 20-3/4"
Green Certification or Other Recognition: NEMA Premium RatedMotor Design: 3-Phase
Inverter Rated: YesGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Motor Efficiency Group: NEMA Premium EfficientFull Load Amps: 65.1-58.8/29.4
Standards: UL, CSA, CECountry of Origin (subject to change): Taiwan, Province of China

Description

General Purpose Motor, 3-Phase, Open Dripproof, 25 HP, Nameplate RPM 1765, 284/6T Frame, Voltage 230/460, 60 Hz, 3 Phase, 58.8/29.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 25-3/8 In., Motor Shaft Design Keyed

Reviews