BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mtr, 3 Ph, 25HP, 1188, 208-230/460V, Eff 93.0

DAYTON| Zoro #: G2457944| Mfr #: 4GZD2

$2813.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Bearings: BallItem: General Purpose MotorMotor Efficiency Group: NEMA Premium Efficient
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2457944 Mfr #: 4GZD2
Motor Bearings: BallItem: General Purpose Motor
Motor Efficiency Group: NEMA Premium EfficientNo. of Speeds: 1
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionMotor Mounting Type: Rigid Base
CC Number: CC030AMotor Mounting Position: Horizontal
Overall Length: 28-9/16"Length Less Shaft: 23-5/15"
HP: 25Manufacturers Warranty Length: 3 yr.
Motor Application: General ApplicationShaft Dia.: 2-1/8"
Frame Material: Cast IronMotor Shaft Rotation: CW/CCW
Green Certification or Other Recognition: NEMA Premium RatedMotor Enclosure Design: Open Dripproof
Standards: UL, CSA, CENameplate RPM: 1175
Duty: ContinuousMax. Ambient Temp.: 40 Degrees C
Motor Service Factor: 1.15Phase: 3
Ins. Class: FVoltage: 208-230/460
Frame: 324TMotor Design: 3-Phase
Motor Shaft Design: KeyedRPM Range: 1101-1200
Motor Thermal Protection: NoneInverter Rated: Yes
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Hz: 60
Shaft Length: 5-1/4"RPM Group: 1101-1200
Footnotes: 12Nominal Efficiency: 93.0%
Full Load Amps: 74.2-67.2/33.6Country of Origin (subject to change): China

Description

General Purpose Motor, 3-Phase, Open Dripproof, 25 HP, Nameplate RPM 1175, 324T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 74.2-67.2/33.6 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 28-9/16 In., Motor Shaft Design Keyed, Compliance Certification Number CC030A

Reviews