KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mtr, 3 Ph, 25HP, 1190, 208-230/460V, Eff 93.0

DAYTON| Zoro #: G1210973| Mfr #: 2MXW5

$4023.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: F
Voltage: 208-230/460
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1210973 Mfr #: 2MXW5
Ins. Class: FVoltage: 208-230/460
Motor Mounting Type: Rigid BaseVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Frame: 324TPhase: 3
Motor Thermal Protection: NoneRPM Group: 1101-1200
Motor Application: General ApplicationHP: 25
Item: General Purpose MotorMotor Mounting Position: Horizontal
Motor Shaft Design: KeyedCC Number: CC003A
Manufacturers Warranty Length: 3 yr.Nameplate RPM: 1175
Footnotes: 16No. of Speeds: 1
Frame Material: Cast IronMotor Shaft Rotation: CW/CCW
Overall Length: 29-15/16"Duty: Continuous
Motor Service Factor: 1.15Motor Enclosure Design: Totally Enclosed Fan-Cooled
Max. Ambient Temp.: 40 Degrees CRPM Range: 1101-1200
Hz: 60Motor Bearings: Ball
Shaft Dia.: 2-1/8"Shaft Length: 5-1/4"
Nominal Efficiency: 93.0%Length Less Shaft: 27-7/16"
Motor Design: 3-PhaseInverter Rated: Yes
Motor Efficiency Group: NEMA Premium EfficientFull Load Amps: 67.0-50.8/30.3
Standards: UL, CSA, CECountry of Origin (subject to change): China

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 25 HP, Nameplate RPM 1175, 324T Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 67.0-50.8/30.3 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 29-15/16 In., Motor Shaft Design Keyed

Reviews