KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mtr, 3 Ph, 3 HP, 1170, 208-230/460V, Eff 86.5

DAYTON| Zoro #: G0376117| Mfr #: 2N991

$466.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: F
Voltage: 208-230/460
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0376117 Mfr #: 2N991
Ins. Class: FVoltage: 208-230/460
Motor Mounting Type: Rigid BaseVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Frame: 213/5Phase: 3
Motor Thermal Protection: NoneRPM Group: 1101-1200
Motor Application: General ApplicationHP: 3
Item: General Purpose MotorMotor Shaft Design: Keyed
CC Number: CC003AManufacturers Warranty Length: 3 yr.
Nameplate RPM: 1170Footnotes: 2,10,15
No. of Speeds: 1Frame Material: Steel
Motor Shaft Rotation: CW/CCWOverall Length: 16-13/16"
Duty: ContinuousMotor Service Factor: 1.15
Motor Enclosure Design: Open DripproofMax. Ambient Temp.: 40 Degrees C
RPM Range: 1101-1200Hz: 60
Motor Bearings: BallShaft Dia.: 1-1/8"
Shaft Length: 3"Nominal Efficiency: 86.5%
Length Less Shaft: 13-13/16"Motor Design: 3-Phase
Inverter Rated: YesMotor Efficiency Group:
Full Load Amps: 10.1-9.1/4.6Standards: UL Recognized, CSA Certified, CE
Country of Origin (subject to change): Taiwan, Province of China

Description

General Purpose Motor, 3-Phase, Open Dripproof, 3 HP, Nameplate RPM 1170, 213/5 Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 10.1-9.1/4.6 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 16-13/16 In., Motor Shaft Design Keyed, Compliance Certification Number CC003A

Reviews