HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Mtr, 3 Ph, 3 HP, 1170, 208-230/460V, Eff 87.5

DAYTON| Zoro #: G0662566| Mfr #: 2N944

$736.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: F
Voltage: 208-230/460
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0662566 Mfr #: 2N944
Ins. Class: FVoltage: 208-230/460
Motor Mounting Type: Rigid BaseVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Frame: 213/5Phase: 3
Motor Thermal Protection: NoneRPM Group: 1101-1200
Motor Application: General ApplicationHP: 3
Item: General Purpose MotorMotor Shaft Design: Keyed
CC Number: CC003AManufacturers Warranty Length: 3 yr.
Nameplate RPM: 1170Footnotes: 2,10,15
No. of Speeds: 1Frame Material: Steel
Motor Shaft Rotation: CW/CCWOverall Length: 19-1/4"
Duty: ContinuousMotor Service Factor: 1.15
Motor Enclosure Design: Totally Enclosed Fan-CooledMax. Ambient Temp.: 40 Degrees C
RPM Range: 1101-1200Hz: 60
Motor Bearings: BallShaft Dia.: 1-1/8"
Shaft Length: 3"Nominal Efficiency: 87.5%
Length Less Shaft: 15-8/16"Motor Design: 3-Phase
Inverter Rated: YesMotor Efficiency Group: NEMA Premium Efficient
Full Load Amps: 8.9/4.5Standards: UL (E47479), CSA (264511), CE
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 3 HP, Nameplate RPM 1170, 213/5 Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 8.9/4.5 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 19-1/4 In., Motor Shaft Design Keyed

Reviews